AB042-004-S2-P1
Apex Dynamics Gearboxes, AB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AB042-004-S2-P1 Apex Dynamics Gearboxes, AB Series, AB Series, low Backlash
MFG Item Number
AB042-004-S2-P1

AB042-004-S2-P1 Apex Dynamics Gearboxes, AB Series, AB Series, low Backlash

MFG Item Number
AB042-004-S2-P1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, AB Series
Item #
AB042-004-S2-P1
AB Series, low Backlash

AB Series Information

  • Stepper and Servo Gearbox
  • Output Shaft Type: Parallel Shaft
  • Stainless Steel
  • Input Type: Face
  • Available in Differing Ratios
Stepper, Servo gearboxes used to increase or reduce speed. The speed function will be the inverse of the torque output. Stainless steel yields reliability and consistency.

Specifications

Specifications
Manufacturer Part Number AB042-004-S2-P1
Manufacturer Apex Dynamics
Product Series AB
Family Series Apex Dynamics Gearboxes, AB Series
Description AB Series, low Backlash
Ratio 4:1
Nominal Torque 168.2 in-lbs
Output Shaft Type Parallel Shaft
Input Type Face
Material Stainless Steel
Net Weight 1.1 lbs
Gross Weight 1.445 lbs