AB14-8A
Catamount, a T & B Brand Terminals, A Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AB14-8A Catamount, a T & B Brand Terminals, A Series, UNINS FLAG TERM 22-14 No8

MFG Item Number
AB14-8A

AB14-8A Catamount, a T & B Brand Terminals, A Series, UNINS FLAG TERM 22-14 No8

MFG Item Number
AB14-8A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Terminals, A Series
Item #
AB14-8A
UNINS FLAG TERM 22-14 No8

A Series Information

  • 24~600 VAC Coils
  • 16~400 Ballast Amp Rating
  • 15~400 Tungsten Amp Rating
  • 3, 4, 8 or 12 Pole Versions
  • UL; CSA Approved
The A‑Line Lighting contactors from ABB can be used to control a variety of lighting loads including, Tungsten filament lighting loads (incandescent) and Electric discharge lighting loads (ballast). The lighting contactors are available with or without an enclosure.
  • IP 20 Protection for Connection Terminals

Specifications

Specifications
Manufacturer Part Number AB14-8A
Manufacturer Catamount, a T & B Brand
Product Series A
Family Series Catamount, a T & B Brand Terminals, A Series
Description Non-Insulated Flag Terminal, Length .55 Inches, Width .31 Inches, Bolt Hole 8, Wire Range 22-14 AWG, Copper, Tin Plated
Terminal Type Flag
Wire Size Range 22-14 AWG
Insulated Non-Insulated
Color Gray
Material Copper
Plating Material Tin
Stud Size #8
Maximum Temperature 302 °F
Approvals CSA, UL
Net Weight 0.01 lbs
Gross Weight 0.01 lbs