Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AB1H-M1-W IDEC Switches, RECT. SPDT IP40
MFG Item Number
AB1H-M1-W

AB1H-M1-W IDEC Switches, RECT. SPDT IP40

MFG Item Number
AB1H-M1-W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
AB1H-M1-W
RECT. SPDT IP40

Series Information

Specifications

Specifications
Manufacturer Part Number AB1H-M1-W
Manufacturer IDEC
Family Series IDEC Switches
Description RECT. SPDT IP40
Illuminated No
Operation Momentary
Mounting 10 mm
Operator Size (mm) 16 x 12 mm
Contacts SPDT
Bezel Plastic Rectangle
Lens/Button Shape Rectangle Extended
Operator Color White
Terminal Type Quick Connect, Solder
Protection Rating IP40
Net Weight 0 lbs
Gross Weight 0 lbs