Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AB1Q-A1-G IDEC Switches, SQUARE PB ALT SPDT

MFG Item Number
AB1Q-A1-G

AB1Q-A1-G IDEC Switches, SQUARE PB ALT SPDT

MFG Item Number
AB1Q-A1-G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
AB1Q-A1-G
SQUARE PB ALT SPDT

Series Information

Specifications

Specifications
Manufacturer Part Number AB1Q-A1-G
Manufacturer IDEC
Family Series IDEC Switches
Description SQUARE PB ALT SPDT
Illuminated No
Operation Maintained
Mounting 10 mm
Operator Size (mm) 12 mm
Contacts SPDT
Bezel Plastic Square
Lens/Button Shape Square Extended
Operator Color Green
Terminal Type Quick Connect, Solder
Protection Rating IP40
Net Weight 0 lbs
Gross Weight 0 lbs