Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | AB1Q-M1-W |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Switches |
| Description | SQUARE PB SPDT IP40 |
| Illuminated | No |
| Operation | Momentary |
| Mounting | 10 mm |
| Operator Size (mm) | 12 mm |
| Contacts | SPDT |
| Bezel | Plastic Square |
| Lens/Button Shape | Square Extended |
| Operator Color | White |
| Terminal Type | Quick Connect, Solder |
| Protection Rating | IP40 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |