Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AB2M-A1P-B IDEC Switches, ROUND PB SPDT IP65

MFG Item Number
AB2M-A1P-B

AB2M-A1P-B IDEC Switches, ROUND PB SPDT IP65

MFG Item Number
AB2M-A1P-B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
AB2M-A1P-B
ROUND PB SPDT IP65

Series Information

Specifications

Specifications
Manufacturer Part Number AB2M-A1P-B
Manufacturer IDEC
Family Series IDEC Switches
Description ROUND PB SPDT IP65
Illuminated No
Operation Maintained
Mounting 12 mm
Operator Size (mm) 14 mm
Contacts SPDT
Lens/Button Shape Round Extended
Operator Color Black
Terminal Type Quick Connect, Solder
Protection Rating IP65
Approvals CCC, CSA, cURus
Net Weight 0 lbs
Gross Weight 0 lbs