Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AB2Q-M1-R IDEC Switches, PB SQUARE SPDT IP40

MFG Item Number
AB2Q-M1-R

AB2Q-M1-R IDEC Switches, PB SQUARE SPDT IP40

MFG Item Number
AB2Q-M1-R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
AB2Q-M1-R
PB SQUARE SPDT IP40

Series Information

Specifications

Specifications
Manufacturer Part Number AB2Q-M1-R
Manufacturer IDEC
Family Series IDEC Switches
Description PB SQUARE SPDT IP40
Illuminated No
Operation Momentary
Mounting 12 mm
Operator Size (mm) 14 mm
Contacts SPDT
Lens/Button Shape Square Extended
Operator Color Red
Terminal Type Quick Connect, Solder
Protection Rating IP40
Approvals CCC, CSA, cURus
Net Weight 0 lbs
Gross Weight 0 lbs