Series Information
| Manufacturer Part Number | AB2Q-M1L-W |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Switches |
| Description | Pushbutton |
| Illuminated | No |
| Operation | Momentary |
| Mounting | 12 mm |
| Operator Size (mm) | 14 mm |
| Contacts | SPDT |
| Lens/Button Shape | Square Extended |
| Operator Color | White |
| Terminal Type | Quick Connect, Solder |
| Protection Rating | IP40 |
| Approvals | CCC, CSA, cURus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |