Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AB2Q-M2P-B IDEC Switches, SQUARE PB DPDT IP65
MFG Item Number
AB2Q-M2P-B

AB2Q-M2P-B IDEC Switches, SQUARE PB DPDT IP65

MFG Item Number
AB2Q-M2P-B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
AB2Q-M2P-B
SQUARE PB DPDT IP65

Series Information

Specifications

Specifications
Manufacturer Part Number AB2Q-M2P-B
Manufacturer IDEC
Family Series IDEC Switches
Description SQUARE PB DPDT IP65
Illuminated No
Operation Momentary
Mounting 12 mm
Operator Size (mm) 14 mm
Contacts DPDT
Lens/Button Shape Square Extended
Operator Color Black
Terminal Type Quick Connect, Solder
Protection Rating IP65
Approvals CCC, CSA, cURus
Net Weight 0 lbs
Gross Weight 0 lbs