Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AB6E-4BV02PRH IDEC Switches, Emergency Stop Unibody

MFG Item Number
AB6E-4BV02PRH

AB6E-4BV02PRH IDEC Switches, Emergency Stop Unibody

MFG Item Number
AB6E-4BV02PRH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
AB6E-4BV02PRH
Emergency Stop Unibody

Series Information

Specifications

Specifications
Manufacturer Part Number AB6E-4BV02PRH
Manufacturer IDEC
Family Series IDEC Switches
Description Emergency Stop Unibody
Illuminated No
Operation Push Lock-Twist Release
Mounting 16 mm
Operator Size (mm) 40 mm
Contacts 2NC
Lens/Button Shape Mushroom
Operator Color Red
Terminal Type Quick Connect, Solder
Protection Rating IP65
Approvals CCC, CE, cURus
Net Weight 0 lbs
Gross Weight 0 lbs