Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | AB6E-4BV02PRM |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Switches |
| Description | Emergency Stop Unibody |
| Illuminated | No |
| Operation | Push Lock-Twist Release |
| Mounting | 16 mm |
| Operator Size (mm) | 40 mm |
| Contacts | 2NC |
| Lens/Button Shape | Mushroom |
| Operator Color | Red |
| Terminal Type | Quick Connect, Solder |
| Protection Rating | IP65 |
| Approvals | CCC, CE, cURus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |