A6 Series Information
| Manufacturer Part Number | AB6H-A1P-R |
|---|---|
| Manufacturer | IDEC |
| Product Series | A6 |
| Family Series | IDEC Switches, A6 Series |
| Description | Pushbutton, Maint, Red, Flush, SPDT Non-Ill, 16mm Mounting, IP65 Rated SPDT Output, 18x24mm Rectangular |
| Illuminated | No |
| Operation | Maintained |
| Mounting | 16 mm |
| Operator Size (mm) | 18 x 24 mm |
| Contacts | SPDT |
| Max Voltage | 250 VAC, 250 VDC |
| Current Rating | 3 A |
| Bezel | Plastic Rectangle |
| Lens/Button Shape | Rectangle Flush |
| Operator Color | Red |
| Terminal Type | Quick Connect, Solder |
| Protection Rating | IP65 |
| Approvals | CE, CSA, UR |
| Comments | Unibody (Fixed Contacts) |
| Net Weight | 0.02 lbs |
| Gross Weight | 0.02 lbs |