Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AB6H-BK1-Y

IDEC Switches

AB6H-BK1-Y

IDEC Switches
BUTTON 16MM RECT STD
MFG Item Number
AB6H-BK1-Y
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
AB6H-BK1-Y
BUTTON 16MM RECT STD

Series Information

Specifications

Specifications
Manufacturer Part Number AB6H-BK1-Y
Manufacturer IDEC
Family Series IDEC Switches
Description BUTTON 16MM RECT STD
Type Large Button
Shape Rectangular
Net Weight 0.005 lbs
Gross Weight 0.005 lbs