Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AB6H-BK2-B-ENGRAVED
MFG Item Number
AB6H-BK2-B-ENGRAVED
This item cannot be canceled or returned
Description
Item #
AB6H-BK2-B-ENGRAVED
Specifications
Specifications
| Manufacturer Part Number |
AB6H-BK2-B-ENGRAVED |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
Pushbutton |
| Type |
Button |
| Color |
Black |
| Comments |
Rectangular |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
AB6H-BK2-B-ENGRAVED
IDEC Switches