Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | AB6H-BK2-G |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Switches |
| Description | BUTTON 16MM RECT STD |
| Type | Large Button |
| Shape | Rectangular |
| Net Weight | 0.005 lbs |
| Gross Weight | 0.03 lbs |