Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
A6 Series Information
| Manufacturer Part Number | AB6H-M1L-W |
|---|---|
| Manufacturer | IDEC |
| Product Series | A6 |
| Family Series | IDEC Switches, A6 Series |
| Description | AB6H-M1L-W |
| Illuminated | No |
| Operation | Momentary |
| Mounting | 16 mm |
| Contacts | 1NO, 1NC |
| Bezel | Plastic Rectangle |
| Lens/Button Shape | Rectangle Flush |
| Operator Color | White |
| Terminal Type | Quick Connect, Solder |
| Protection Rating | IP40 |
| Approvals | CCC, CE, CSA, cURus |
| Net Weight | 0.2183 lbs |
| Gross Weight | 0.2183 lbs |