Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AB6M-BK2-R

IDEC Switches

AB6M-BK2-R

IDEC Switches
BUTTON 16MM RND STD
MFG Item Number
AB6M-BK2-R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
AB6M-BK2-R
BUTTON 16MM RND STD

Series Information

Specifications

Specifications
Manufacturer Part Number AB6M-BK2-R
Manufacturer IDEC
Family Series IDEC Switches
Description BUTTON 16MM RND STD
Type Large Button
Shape Round
Net Weight 0.005 lbs
Gross Weight 0.005 lbs