AB6Q-A1-R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AB6Q-A1-R

IDEC Switches, A6 Series

AB6Q-A1-R

IDEC Switches, A6 Series
Pushbutton, Maint, Red, Ext, SPDT,
MFG Item Number
AB6Q-A1-R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, A6 Series
Item #
AB6Q-A1-R
Pushbutton, Maint, Red, Ext, SPDT,

A6 Series Information

  • 16mm (5/8") round mounting hole
  • Super bright LED Illumination
  • Momentary, Maintained, Selector, Key, Pilot Light and Push‑Lock/Turn‑Reset Functions
  • Gold‑clad silver snap acting contacts for reliable low level switching
  • IP40 (dustproof) or IP65 (oiltight) versions
  • Choice of round, square or rectangular bezel shapes
  • .110" solder/quick connect termination

The A6 series of pushbuttons and pilot devices offer a very competitive price and simple construction in a space saving package.

Features include snap action, double throw contacts, with gold plating for reliable low level switching. Ideal for such applications as PLC inputs, logic level switching, or anywhere space is at a premium.

Offered in three styles (round, square, or rectangular), all units are terminated via .110" quick connect / solder tabs. LED illumination includes a built‑in current limiting resistor, and gasketed lenses provide an IP65 watertight / oiltight panel seal. Models include illuminated and non‑illuminated pushbuttons, pilot lights, selectors, key switches, and a push‑lock/turn‑reset switch.

Specifications

Specifications
Manufacturer Part Number AB6Q-A1-R
Manufacturer IDEC
Product Series A6
Family Series IDEC Switches, A6 Series
Description Pushbutton, Maint, Red, Ext, SPDT, Non-Ill, 16mm Mounting, IP40 Rated, 18mm Square Button
Illuminated No
Operation Maintained
Mounting 16 mm
Operator Size (mm) 18 x 18 mm
Contacts SPDT
Max Voltage 250 VAC, 250 VDC
Current Rating 3 A
Bezel Plastic Square
Lens/Button Shape Square Flush
Operator Color Red
Terminal Type Quick Connect, Solder
Protection Rating IP40
Approvals CE, CSA, UR
Comments Unibody (Fixed Contacts)
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
Alternatives
AB6Q-A1P-R
AB6Q-A1P-R
IDEC Switches, A6 Series
AB6Q-A2-R
AB6Q-A2-R
IDEC Switches, A6 Series
AB6Q-A2P-QR
AB6Q-A2P-QR
IDEC Switches, A6 Series
AB6Q-A2P-R
AB6Q-A2P-R
IDEC Switches, A6 Series