Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AB6Q-BK2-QB IDEC Switches, BUTTON 16MM SQUARE LARGE BLACK

MFG Item Number
AB6Q-BK2-QB

AB6Q-BK2-QB IDEC Switches, BUTTON 16MM SQUARE LARGE BLACK

MFG Item Number
AB6Q-BK2-QB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
AB6Q-BK2-QB
BUTTON 16MM SQUARE LARGE BLACK

Series Information

Specifications

Specifications
Manufacturer Part Number AB6Q-BK2-QB
Manufacturer IDEC
Family Series IDEC Switches
Description BUTTON 16MM SQUARE LARGE BLACK
Type Large Button
Shape Square
Color Black
Net Weight 0.005 lbs
Gross Weight 0.005 lbs