AB7651-F
HMS Industrial Networks Gateways & Routers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AB7651-F

HMS Industrial Networks Gateways & Routers

AB7651-F

HMS Industrial Networks Gateways & Routers
Anybus PROFINET I/O Slave to PROFINET I/
MFG Item Number
AB7651-F
More specs
This item cannot be canceled or returned

Obsolete

Description

Gateways & Routers, Series
Item #
AB7651-F
Anybus PROFINET I/O Slave to PROFINET I/

Series Information

Specifications

Specifications
Manufacturer Part Number AB7651-F
Manufacturer HMS Industrial Networks
Family Series HMS Industrial Networks Gateways & Routers
Description Anybus PROFINET I/O Slave to PROFINET I/O Slave
Type Gateway
Ports Ethernet, USB
Network Protocols PROFINET
Input Voltage 24 VDC
Nominal Voltage 24 VDC
Operating Temperature -13-149 °F
Comments 100 Mbps
Net Weight 0 lbs
Gross Weight 1.54 lbs