AB7659-F
HMS Industrial Networks Gateways & Routers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AB7659-F

HMS Industrial Networks Gateways & Routers

AB7659-F

HMS Industrial Networks Gateways & Routers
Anybus PROFINET I/O Slave to Modbus RTU
MFG Item Number
AB7659-F
More specs
This item cannot be canceled or returned

Obsolete

Description

Gateways & Routers, Series
Item #
AB7659-F
Anybus PROFINET I/O Slave to Modbus RTU

Series Information

Specifications

Specifications
Manufacturer Part Number AB7659-F
Manufacturer HMS Industrial Networks
Family Series HMS Industrial Networks Gateways & Routers
Description Anybus PROFINET I/O Slave to Modbus RTU Slave
Type Gateway
Ports DB-9, Ethernet, USB
Network Protocols Modbus RTU, PROFINET
Input Voltage 24 VDC
Nominal Voltage 24 VDC
Operating Temperature -13-149 °F
Comments 100 Mbps
Net Weight 1.54 lbs
Gross Weight 1.54 lbs