AB7668-F
HMS Industrial Networks Gateways & Routers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AB7668-F

HMS Industrial Networks Gateways & Routers

AB7668-F

HMS Industrial Networks Gateways & Routers
Anybus EtherNet/IP Scanner/Master to Eth
MFG Item Number
AB7668-F
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gateways & Routers, Series
Item #
AB7668-F
Anybus EtherNet/IP Scanner/Master to Eth

Series Information

Specifications

Specifications
Manufacturer Part Number AB7668-F
Manufacturer HMS Industrial Networks
Family Series HMS Industrial Networks Gateways & Routers
Description Anybus EtherNet/IP Scanner/Master to EtherNet/IP Adapter/Slave
Type Gateway
Ports Ethernet, USB
Network Protocols EtherNet/IP
Input Voltage 24 VDC
Nominal Voltage 24 VDC
Operating Temperature -13-149 °F
Comments 100 Mbps
Net Weight 1.54 lbs
Gross Weight 1.54 lbs