Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HMS Industrial Networks Gateways & Routers
AB7702-B
HMS Industrial Networks Gateways & Routers
Anybus ModbusTCP Slave-ModbusRTU Mas
This item cannot be canceled or returned
Description
Gateways & Routers, Series
Anybus ModbusTCP Slave-ModbusRTU Mas
Specifications
Specifications
| Manufacturer Part Number |
AB7702-B |
| Manufacturer |
HMS Industrial Networks |
| Family Series |
HMS Industrial Networks Gateways & Routers |
| Description |
Anybus ModbusTCP Slave-ModbusRTU Mas |
| Type |
Gateway |
| Ports |
Ethernet |
| Network Protocols |
Modbus TCP, Modbus RTU |
| Input Voltage |
9-24 VDC |
| Nominal Voltage |
12 VDC, 24 VDC |
| Operating Temperature |
-40-149 °F |
| Comments |
1 Mbps |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.4 lbs |
AB7702-B
HMS Industrial Networks Gateways & Routers