Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AB8H-BK1-R
MFG Item Number
AB8H-BK1-R
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
AB8H-BK1-R |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
Rectangular Button Red |
| Type |
Button |
| Color |
Red |
| Comments |
Rectangular |
| Net Weight |
0.108 lbs |
| Gross Weight |
0.108 lbs |