Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AB8M-BK1-W
MFG Item Number
AB8M-BK1-W
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
AB8M-BK1-W |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
Round Button WHITE |
| Type |
Button |
| Color |
White |
| Comments |
Round |
| Net Weight |
0.108 lbs |
| Gross Weight |
0.108 lbs |