AB8M-M1-R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AB8M-M1-R

IDEC Switches, A8 Series

AB8M-M1-R

IDEC Switches, A8 Series
Pushbutton, Mom, Red, Ext, SPDT
MFG Item Number
AB8M-M1-R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, A8 Series
Item #
AB8M-M1-R
Pushbutton, Mom, Red, Ext, SPDT

A8 Series Information

  • 8mm round mounting hole
  • Choice of round, square or rectangular bezels
  • Gold‑clad silver snap action contacts for reliable low‑level switching
  • LED illumination
  • IP40 degree of protection (dustproof)
  • UL recognized, CSA certified
The A8 series of switches and pilot devices offer the extreme in space savings. With only an 8mm panel cutout, they are ideal for high density or very small control panels such as handheld devices. Low level snap acting contacts are ideal for PLC inputs, timer triggers, sensor triggers, or any other type of logic level switching. LED lamps are replaceable unlike most other switches and pilot lights of similar size. With a choice of round square or rectangular button heads, 5 colors, and either momentary or maintained (push‑on/push‑off) action there is sure to be a model to meet your needs.

Specifications

Specifications
Manufacturer Part Number AB8M-M1-R
Manufacturer IDEC
Product Series A8
Family Series IDEC Switches, A8 Series
Description Pushbutton, Mom, Red, Ext, SPDT Non-Ill, 8mm Mounting, 0.110in. Term SPDT Output, Round Bezel, 3A Max
Illuminated No
Operation Momentary
Mounting 8 mm
Operator Size (mm) 9 x 9 mm
Contacts SPDT
Max Voltage 250 VAC, 250 VDC
Current Rating 3 A
Bezel Plastic Round
Lens/Button Shape Round Extended
Operator Color Red
Terminal Type Quick Connect, Solder
Protection Rating IP40
Approvals CSA, UL
Comments Unibody (Fixed Contacts)
Net Weight 0.07 lbs
Gross Weight 0.07 lbs
Alternatives
AB8H-M1-R
AB8H-M1-R
IDEC Switches, A8 Series
AB8Q-M1-R
AB8Q-M1-R
IDEC Switches, A8 Series