Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AB8Q-BK1-G
MFG Item Number
AB8Q-BK1-G
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
AB8Q-BK1-G |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
SQUARE BUTTON |
| Type |
Button |
| Color |
Green |
| Comments |
Square |
| Net Weight |
0.108 lbs |
| Gross Weight |
0.108 lbs |