Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABB-41150 ABB Braking Resistors, Brake Resistor 4 OHM 5600 WATT GCE9
MFG Item Number
ABB-41150
ABB-41150 ABB Braking Resistors, Brake Resistor 4 OHM 5600 WATT GCE9
MFG Item Number
ABB-41150
This item cannot be canceled or returned
Description
Braking Resistors, Series
Brake Resistor 4 OHM 5600 WATT GCE9
Specifications
Specifications
| Manufacturer Part Number |
ABB-41150 |
| Manufacturer |
ABB |
| Family Series |
ABB Braking Resistors |
| Description |
Braking Resistor, 4 OHMS, 5600 WATTS, GCE9 Enclosure, 26.5W x 10D x 5H in, 26 lbs |
| Ohms |
4 Ohm |
| Wattage |
5,600 W |
| Nominal Height |
5 " |
| Nominal Width |
27 " |
| Nominal Depth |
10 " |
| Net Weight |
15.6 lbs |
| Gross Weight |
15.6 lbs |
ABB-41150
ABB Braking Resistors