Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABB-41158 ABB Braking Resistors, Brake Resistor 8 OHM 2400 WATT GCE6
MFG Item Number
ABB-41158
ABB-41158 ABB Braking Resistors, Brake Resistor 8 OHM 2400 WATT GCE6
MFG Item Number
ABB-41158
This item cannot be canceled or returned
Description
Braking Resistors, Series
Brake Resistor 8 OHM 2400 WATT GCE6
Specifications
Specifications
| Manufacturer Part Number |
ABB-41158 |
| Manufacturer |
ABB |
| Family Series |
ABB Braking Resistors |
| Description |
Braking Resistor, 8 OHMS, 2400 WATTS, GCE6 Enclosure, 19W x 10D x 5H in, 18 lbs |
| Ohms |
8 Ohm |
| Wattage |
2,400 W |
| Nominal Height |
5 " |
| Nominal Width |
19 " |
| Nominal Depth |
10 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ABB-41158
ABB Braking Resistors