Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABB-43167 ABB Braking Resistors, Brake Resistor 40 OHM 2890 WATT GCE8
MFG Item Number
ABB-43167
ABB-43167 ABB Braking Resistors, Brake Resistor 40 OHM 2890 WATT GCE8
MFG Item Number
ABB-43167
This item cannot be canceled or returned
Description
Braking Resistors, Series
Brake Resistor 40 OHM 2890 WATT GCE8
Specifications
Specifications
| Manufacturer Part Number |
ABB-43167 |
| Manufacturer |
ABB |
| Family Series |
ABB Braking Resistors |
| Description |
Braking Resistor, 40 OHMS, 2890 WATTS, GCE8 Enclosure, 19W x 13D x 5H in, 24 lbs |
| Ohms |
40 Ohm |
| Wattage |
2,890 W |
| Nominal Height |
5 " |
| Nominal Width |
19 " |
| Nominal Depth |
13 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ABB-43167
ABB Braking Resistors