Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABB-44541 ABB Braking Resistors, Brake Resistor 8.42 OHM 12590 WATT
MFG Item Number
ABB-44541
ABB-44541 ABB Braking Resistors, Brake Resistor 8.42 OHM 12590 WATT
MFG Item Number
ABB-44541
This item cannot be canceled or returned
Description
Braking Resistors, Series
Brake Resistor 8.42 OHM 12590 WATT
Specifications
Specifications
| Manufacturer Part Number |
ABB-44541 |
| Manufacturer |
ABB |
| Family Series |
ABB Braking Resistors |
| Description |
Braking Resistor, 8.42 OHMS, 12590 WATTS, GCE18 Enclosure, 28W x 10D x 10H in, 45 lbs |
| Ohms |
8.42 Ohm |
| Wattage |
12,590 W |
| Nominal Height |
10 " |
| Nominal Width |
28 " |
| Nominal Depth |
10 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ABB-44541
ABB Braking Resistors