Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABB-48431-003 ABB Braking Resistors, Brake Resistor 22 OHM 1140.48 WATT
MFG Item Number
ABB-48431-003
ABB-48431-003 ABB Braking Resistors, Brake Resistor 22 OHM 1140.48 WATT
MFG Item Number
ABB-48431-003
This item cannot be canceled or returned
Description
Braking Resistors, Series
Brake Resistor 22 OHM 1140.48 WATT
Specifications
Specifications
| Manufacturer Part Number |
ABB-48431-003 |
| Manufacturer |
ABB |
| Family Series |
ABB Braking Resistors |
| Description |
Braking Resistor, 22 OHMS, 1140.48 WATTS, GCE3 Enclosure, 12W x 10D x 5H in, 13 lbs |
| Ohms |
22 Ohm |
| Wattage |
1,140 W |
| Nominal Height |
5 " |
| Nominal Width |
12 " |
| Nominal Depth |
10 " |
| Net Weight |
0.0624 lbs |
| Gross Weight |
11.55 lbs |
ABB-48431-003
ABB Braking Resistors