Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABB-48431-004
Brake Resistor 22 OHM 1408 WATT GCE4
MFG Item Number
ABB-48431-004
This item cannot be canceled or returned
Description
Braking Resistors, Series
Brake Resistor 22 OHM 1408 WATT GCE4
Specifications
Specifications
| Manufacturer Part Number |
ABB-48431-004 |
| Manufacturer |
ABB |
| Family Series |
ABB Braking Resistors |
| Description |
Braking Resistor, 22 OHMS, 1408 WATTS, GCE4 Enclosure, 12W x 13D x 5H in, 16 lbs |
| Ohms |
22 Ohm |
| Wattage |
1,408 W |
| Nominal Height |
5 " |
| Nominal Width |
12 " |
| Nominal Depth |
13 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ABB-48431-004
ABB Braking Resistors