ABB-48431-007

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ABB-48431-007 ABB Braking Resistors, Brake Resistor 22 OHM 2425.5 WATT GCE6
MFG Item Number
ABB-48431-007

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

ABB-48431-007 ABB Braking Resistors, Brake Resistor 22 OHM 2425.5 WATT GCE6

MFG Item Number
ABB-48431-007
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Braking Resistors, Series
Item #
ABB-48431-007
Brake Resistor 22 OHM 2425.5 WATT GCE6

Series Information

Specifications

Specifications
Manufacturer Part Number ABB-48431-007
Manufacturer ABB
Family Series ABB Braking Resistors
Description Braking Resistor, 22 OHMS, 2425.5 WATTS, GCE6 Enclosure, 19W x 10D x 5H in, 20 lbs
Ohms 22 Ohm
Wattage 2,426 W
Nominal Height 5 "
Nominal Width 19 "
Nominal Depth 10 "
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
DB22D0-2K77-10400AA0
DB22D0-2K77-10400AA0
Post Glover Braking Resistors