Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABB-48431-009 ABB Braking Resistors, Brake Resistor 22 OHM 5632 WATT GCE9
MFG Item Number
ABB-48431-009
ABB-48431-009 ABB Braking Resistors, Brake Resistor 22 OHM 5632 WATT GCE9
MFG Item Number
ABB-48431-009
This item cannot be canceled or returned
Description
Braking Resistors, Series
Brake Resistor 22 OHM 5632 WATT GCE9
Specifications
Specifications
| Manufacturer Part Number |
ABB-48431-009 |
| Manufacturer |
ABB |
| Family Series |
ABB Braking Resistors |
| Description |
Braking Resistor, 22 OHMS, 5632 WATTS, GCE9 Enclosure, 26.5W x 10D x 5H in, 23 lbs |
| Ohms |
22 Ohm |
| Wattage |
5,632 W |
| Nominal Height |
5 " |
| Nominal Width |
27 " |
| Nominal Depth |
10 " |
| Net Weight |
20.11 lbs |
| Gross Weight |
20.11 lbs |
ABB-48431-009
ABB Braking Resistors