Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABB-48431-031 ABB Braking Resistors, Brake Resistor 13 OHM 1872 WATT GCE5
MFG Item Number
ABB-48431-031
ABB-48431-031 ABB Braking Resistors, Brake Resistor 13 OHM 1872 WATT GCE5
MFG Item Number
ABB-48431-031
This item cannot be canceled or returned
Description
Braking Resistors, Series
Brake Resistor 13 OHM 1872 WATT GCE5
Specifications
Specifications
| Manufacturer Part Number |
ABB-48431-031 |
| Manufacturer |
ABB |
| Family Series |
ABB Braking Resistors |
| Description |
Braking Resistor, 13 OHMS, 1872 WATTS, GCE5 Enclosure, 12W x 16D x 5H in, 18 lbs |
| Ohms |
13 Ohm |
| Wattage |
1,872 W |
| Nominal Height |
5 " |
| Nominal Width |
12 " |
| Nominal Depth |
16 " |
| Net Weight |
17.145 lbs |
| Gross Weight |
19.255 lbs |
ABB-48431-031
ABB Braking Resistors