Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABB-48431-035
Dynamic Braking Resistor, 13 Ohms,
MFG Item Number
ABB-48431-035
This item cannot be canceled or returned
Description
Braking Resistors, Series
Dynamic Braking Resistor, 13 Ohms,
Specifications
Specifications
| Manufacturer Part Number |
ABB-48431-035 |
| Manufacturer |
ABB |
| Family Series |
ABB Braking Resistors |
| Description |
Dynamic Braking Resistor, 13 Ohms, 4212W, 26.5in.x10in.x5in. |
| Ohms |
13 Ohm |
| Wattage |
4,212 W |
| Nominal Height |
5 " |
| Nominal Width |
27 " |
| Nominal Depth |
10 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ABB-48431-035
ABB Braking Resistors