Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABB-48431-050 ABB Braking Resistors, Dynamic Braking Resistor, 80 Ohms,
MFG Item Number
ABB-48431-050
ABB-48431-050 ABB Braking Resistors, Dynamic Braking Resistor, 80 Ohms,
MFG Item Number
ABB-48431-050
This item cannot be canceled or returned
Description
Braking Resistors, Series
Dynamic Braking Resistor, 80 Ohms,
Specifications
Specifications
| Manufacturer Part Number |
ABB-48431-050 |
| Manufacturer |
ABB |
| Family Series |
ABB Braking Resistors |
| Description |
Dynamic Braking Resistor, 80 Ohms, 400W, 12in.x5in.x5in. |
| Ohms |
80 Ohm |
| Wattage |
400 W |
| Nominal Height |
5 " |
| Nominal Width |
12 " |
| Nominal Depth |
5 " |
| Net Weight |
5.78 lbs |
| Gross Weight |
6.465 lbs |
ABB-48431-050
ABB Braking Resistors