Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABB-48431-051 ABB Braking Resistors, Brake Resistor 80 OHM 400 WATT GCE1
MFG Item Number
ABB-48431-051
ABB-48431-051 ABB Braking Resistors, Brake Resistor 80 OHM 400 WATT GCE1
MFG Item Number
ABB-48431-051
This item cannot be canceled or returned
Description
Braking Resistors, Series
Brake Resistor 80 OHM 400 WATT GCE1
Specifications
Specifications
| Manufacturer Part Number |
ABB-48431-051 |
| Manufacturer |
ABB |
| Family Series |
ABB Braking Resistors |
| Description |
Braking Resistor, 80 OHMS, 400 WATTS, GCE1 Enclosure, 12W x 5D x 5H in, 7 lbs |
| Ohms |
80 Ohm |
| Wattage |
400 W |
| Nominal Height |
5 " |
| Nominal Width |
12 " |
| Nominal Depth |
5 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ABB-48431-051
ABB Braking Resistors