Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABB-48431-070 ABB Braking Resistors, Brake Resistor 11 OHM 8019 WATT GCE12
MFG Item Number
ABB-48431-070
ABB-48431-070 ABB Braking Resistors, Brake Resistor 11 OHM 8019 WATT GCE12
MFG Item Number
ABB-48431-070
This item cannot be canceled or returned
Description
Braking Resistors, Series
Brake Resistor 11 OHM 8019 WATT GCE12
Specifications
Specifications
| Manufacturer Part Number |
ABB-48431-070 |
| Manufacturer |
ABB |
| Family Series |
ABB Braking Resistors |
| Description |
Braking Resistor, 11 OHMS, 8019 WATTS, GCE12 Enclosure, 26.5W x 13D x 5H in, 28 lbs |
| Ohms |
11 Ohm |
| Wattage |
8,019 W |
| Nominal Height |
5 " |
| Nominal Width |
27 " |
| Nominal Depth |
13 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ABB-48431-070
ABB Braking Resistors