Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABB-48431-100 ABB Braking Resistors, Dynamic Braking Resistor, 8.5 Ohms,
MFG Item Number
ABB-48431-100
ABB-48431-100 ABB Braking Resistors, Dynamic Braking Resistor, 8.5 Ohms,
MFG Item Number
ABB-48431-100
This item cannot be canceled or returned
Description
Braking Resistors, Series
Dynamic Braking Resistor, 8.5 Ohms,
Specifications
Specifications
| Manufacturer Part Number |
ABB-48431-100 |
| Manufacturer |
ABB |
| Family Series |
ABB Braking Resistors |
| Description |
Dynamic Braking Resistor, 8.5 Ohms, 12274W, 28in.x13in.x10in. |
| Ohms |
8.5 Ohm |
| Wattage |
12,274 W |
| Nominal Height |
10 " |
| Nominal Width |
28 " |
| Nominal Depth |
13 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ABB-48431-100
ABB Braking Resistors