Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABB-48431-110 ABB Braking Resistors, Brake Resistor 120 OHM 600 WATT GCE2
MFG Item Number
ABB-48431-110
ABB-48431-110 ABB Braking Resistors, Brake Resistor 120 OHM 600 WATT GCE2
MFG Item Number
ABB-48431-110
This item cannot be canceled or returned
Description
Braking Resistors, Series
Brake Resistor 120 OHM 600 WATT GCE2
Specifications
Specifications
| Manufacturer Part Number |
ABB-48431-110 |
| Manufacturer |
ABB |
| Family Series |
ABB Braking Resistors |
| Description |
Braking Resistor, 120 OHMS, 600 WATTS, GCE2 Enclosure, 12W x 7D x 5H in, 10 lbs |
| Ohms |
120 Ohm |
| Wattage |
600 W |
| Nominal Height |
5 " |
| Nominal Width |
12 " |
| Nominal Depth |
7 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ABB-48431-110
ABB Braking Resistors