Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABB-48431-120 ABB Braking Resistors, Brake Resistor 8 OHM 6272 WATT GCE15
MFG Item Number
ABB-48431-120
ABB-48431-120 ABB Braking Resistors, Brake Resistor 8 OHM 6272 WATT GCE15
MFG Item Number
ABB-48431-120
This item cannot be canceled or returned
Description
Braking Resistors, Series
Brake Resistor 8 OHM 6272 WATT GCE15
Specifications
Specifications
| Manufacturer Part Number |
ABB-48431-120 |
| Manufacturer |
ABB |
| Family Series |
ABB Braking Resistors |
| Description |
Braking Resistor, 8 OHMS, 6272 WATTS, GCE15 Enclosure, 26.5W x 16D x 5H in, 35 lbs |
| Ohms |
8 Ohm |
| Wattage |
6,272 W |
| Nominal Height |
5 " |
| Nominal Width |
27 " |
| Nominal Depth |
16 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ABB-48431-120
ABB Braking Resistors