Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABB-48431-140 ABB Braking Resistors, Brake Resistor 63 OHM 1200 WATT GCE3
MFG Item Number
ABB-48431-140
ABB-48431-140 ABB Braking Resistors, Brake Resistor 63 OHM 1200 WATT GCE3
MFG Item Number
ABB-48431-140
This item cannot be canceled or returned
Description
Braking Resistors, Series
Brake Resistor 63 OHM 1200 WATT GCE3
Specifications
Specifications
| Manufacturer Part Number |
ABB-48431-140 |
| Manufacturer |
ABB |
| Family Series |
ABB Braking Resistors |
| Description |
Braking Resistor, 63 OHMS, 1200 WATTS, GCE3 Enclosure, 12W x 10D x 5H in, 13 lbs |
| Ohms |
63 Ohm |
| Wattage |
1,200 W |
| Nominal Height |
5 " |
| Nominal Width |
12 " |
| Nominal Depth |
10 " |
| Net Weight |
11.57 lbs |
| Gross Weight |
11.57 lbs |
ABB-48431-140
ABB Braking Resistors