Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABB-48431-158 ABB Braking Resistors, Brake Resistor 5.3 OHM 3863.7 WATT
MFG Item Number
ABB-48431-158
ABB-48431-158 ABB Braking Resistors, Brake Resistor 5.3 OHM 3863.7 WATT
MFG Item Number
ABB-48431-158
This item cannot be canceled or returned
Description
Braking Resistors, Series
Brake Resistor 5.3 OHM 3863.7 WATT
Specifications
Specifications
| Manufacturer Part Number |
ABB-48431-158 |
| Manufacturer |
ABB |
| Family Series |
ABB Braking Resistors |
| Description |
Braking Resistor, 5.3 OHMS, 3863.7 WATTS, GCE6 Enclosure, 19W x 10D x 5H in, 19 lbs |
| Ohms |
5.3 Ohm |
| Wattage |
3,864 W |
| Nominal Height |
5 " |
| Nominal Width |
19 " |
| Nominal Depth |
10 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ABB-48431-158
ABB Braking Resistors