Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABB-48431-160 ABB Braking Resistors, Brake Resistor 5.3 OHM 5771.7 WATT
MFG Item Number
ABB-48431-160
ABB-48431-160 ABB Braking Resistors, Brake Resistor 5.3 OHM 5771.7 WATT
MFG Item Number
ABB-48431-160
This item cannot be canceled or returned
Description
Braking Resistors, Series
Brake Resistor 5.3 OHM 5771.7 WATT
Specifications
Specifications
| Manufacturer Part Number |
ABB-48431-160 |
| Manufacturer |
ABB |
| Family Series |
ABB Braking Resistors |
| Description |
Braking Resistor, 5.3 OHMS, 5771.7 WATTS, GCE12 Enclosure, 26.5W x 13D x 5H in, 32 lbs |
| Ohms |
5.3 Ohm |
| Wattage |
5,772 W |
| Nominal Height |
5 " |
| Nominal Width |
27 " |
| Nominal Depth |
13 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ABB-48431-160
ABB Braking Resistors