Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABB-48431-184 ABB Braking Resistors, Brake Resistor 4.3 OHM 10750 WATT
MFG Item Number
ABB-48431-184
ABB-48431-184 ABB Braking Resistors, Brake Resistor 4.3 OHM 10750 WATT
MFG Item Number
ABB-48431-184
This item cannot be canceled or returned
Description
Braking Resistors, Series
Brake Resistor 4.3 OHM 10750 WATT
Specifications
Specifications
| Manufacturer Part Number |
ABB-48431-184 |
| Manufacturer |
ABB |
| Family Series |
ABB Braking Resistors |
| Description |
Braking Resistor, 4.3 OHMS, 10750 WATTS, GCE18 Enclosure, 28W x 10D x 10H in, 53 lbs |
| Ohms |
4.3 Ohm |
| Wattage |
10,750 W |
| Nominal Height |
10 " |
| Nominal Width |
28 " |
| Nominal Depth |
10 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ABB-48431-184
ABB Braking Resistors