Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABB-48431-185 ABB Braking Resistors, Brake Resist. 4.3 OHM 17066.7 WATT
MFG Item Number
ABB-48431-185
ABB-48431-185 ABB Braking Resistors, Brake Resist. 4.3 OHM 17066.7 WATT
MFG Item Number
ABB-48431-185
This item cannot be canceled or returned
Description
Braking Resistors, Series
Brake Resist. 4.3 OHM 17066.7 WATT
Specifications
Specifications
| Manufacturer Part Number |
ABB-48431-185 |
| Manufacturer |
ABB |
| Family Series |
ABB Braking Resistors |
| Description |
Braking Resistor 4.3 OHMS, 17066.7 WATTS, GCE24 Enclosure, 28W x 13D x 10H in, 74 lbs |
| Ohms |
4.3 Ohm |
| Wattage |
17,067 W |
| Nominal Height |
10 " |
| Nominal Width |
28 " |
| Nominal Depth |
13 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ABB-48431-185
ABB Braking Resistors