Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABB-48431-212 ABB Braking Resistors, Brake Resistor 4 OHM 25600 WATT ED3
MFG Item Number
ABB-48431-212
ABB-48431-212 ABB Braking Resistors, Brake Resistor 4 OHM 25600 WATT ED3
MFG Item Number
ABB-48431-212
This item cannot be canceled or returned
Description
Braking Resistors, Series
Brake Resistor 4 OHM 25600 WATT ED3
Specifications
Specifications
| Manufacturer Part Number |
ABB-48431-212 |
| Manufacturer |
ABB |
| Family Series |
ABB Braking Resistors |
| Description |
Braking Resistor, 4 OHMS, 25600 WATTS, ED3 Enclosure, 30W x 18D x 24H in, 101 lbs |
| Ohms |
4 Ohm |
| Wattage |
25,600 W |
| Nominal Height |
24 " |
| Nominal Width |
30 " |
| Nominal Depth |
18 " |
| Net Weight |
102 lbs |
| Gross Weight |
102 lbs |
ABB-48431-212
ABB Braking Resistors