Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABB-48431-241 ABB Braking Resistors, Brake Resistor 3.6 OHM 17640 WATT
MFG Item Number
ABB-48431-241
ABB-48431-241 ABB Braking Resistors, Brake Resistor 3.6 OHM 17640 WATT
MFG Item Number
ABB-48431-241
This item cannot be canceled or returned
Description
Braking Resistors, Series
Brake Resistor 3.6 OHM 17640 WATT
Specifications
Specifications
| Manufacturer Part Number |
ABB-48431-241 |
| Manufacturer |
ABB |
| Family Series |
ABB Braking Resistors |
| Description |
Braking Resistor, 3.6 OHMS, 17640 WATTS, GCE24 Enclosure, 28W x 13D x 10H in, 82 lbs |
| Ohms |
3.6 Ohm |
| Wattage |
17,640 W |
| Nominal Height |
10 " |
| Nominal Width |
28 " |
| Nominal Depth |
13 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ABB-48431-241
ABB Braking Resistors